References
Aventics:1820209020
Rubix:273A0574


Technical specifications
| Inner diameter | 13.2 mm |
|---|---|
| Outer diameter | 19 mm |
| Thickness | 4.5 mm |
Product details : AVENTICS 1820209020
Sealing ring
Technical specifications
Attributes
| Inner diameter | 13.2 mm |
|---|---|
| Outer diameter | 19 mm |
| Thickness | 4.5 mm |
| Material | polyamide |
| Type | sealing ring |
| Series | joints aventics |
Show UNSPSC/ECL@SS
£ 0.83 excl. VAT
/ Each
£ 1.00 incl. VAT
- Usually arrives within 14 working days