References
Dormer:S5353.0
Rubix:376A3961
EAN:7320760681152



Product details : DORMER S5353.0 6706566
Solid carbide (VHM) 4-flute radius cutter with long overhang. DIN 6335 HA cylindrical shank. 30° helix and -10° rake angle. TiSiN coated for hardened steel >49HRC.
Applications
• Alloy steel hardened (49 - 55 HRC >1620 N/mm²)
• Alloy steel hardened (55 - 63 HRC > 1980 N/mm²)
• Alloy steel hardened (55 - 63 HRC > 1980 N/mm²)
Technical specifications
Attributes
| Diameter | 3 mm |
|---|---|
| Type of tail | ha |
| Tail diameter | 6 mm |
| Number of teeth | 4 |
| Length of cut | 5 mm |
| Total length | 125 mm |
| Cutting material | carbide |
| Coating | tisin |
| Machining material | hardened steel |
Show UNSPSC/ECL@SS
£ 72.44 excl. VAT
/ Each
£ 86.93 incl. VAT
- Usually arrives within 14 working days
