References
Dormer:S53112.0
Rubix:376A3937
EAN:7320760680322



Product details : DORMER S53112.0 6706483
VHM 2-flute radius end mill with long overhang. DIN 6335 HA cylindrical shank. 30° helix and -10° rake angle. TiSiN coated for hardened steel >49 HRC.
Applications
• Alloy steel hardened (49 - 55 HRC >1620 N/mm²)
• Alloy steel hardened (55 - 63 HRC > 1980 N/mm²)
• Alloy steel hardened (55 - 63 HRC > 1980 N/mm²)
Technical specifications
Attributes
| Diameter | 12 mm |
|---|---|
| Type of tail | ha |
| Tail diameter | 12 mm |
| Number of teeth | 2 |
| Length of cut | 16 mm |
| Total length | 75 mm |
| Cutting material | carbide |
| Coating | tisin |
| Machining material | hardened steel |
Show UNSPSC/ECL@SS
£ 141.45 excl. VAT
/ Each
£ 169.74 incl. VAT
- Usually arrives within 14 working days
