Rail Cutters
Diameter | 18 mm |
---|---|
Type of tail | Straight |
Tail diameter | 18 mm |
Diameter | 18 mm |
---|---|
Type of tail | Straight |
Tail diameter | 18 mm |
Length of cut | 25 mm |
Body material | Steel |
Machining material | Steel;Aluminium;Copper/Brass;Plastics |
Capacity length | 25 mm |
Usually arrives within 14 working days