CUTLINE 3 FLUTE SLOT DRILL HSS CO8% STANDARD SERIES TIALN MM 16 867497

Milling bit - hss co8% short range - centre cut 3 flutes - tialn

See technical informationSee documents

References

GISS Cutline:867497
Rubix:867497
EAN:3660338214769
867497
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications

Diameter16 mm
Type of tailweldon
Tail diameter16 mm
See all Specifications

Documents

Product details : CUTLINE 3 FLUTE SLOT DRILL HSS CO8% STANDARD SERIES TIALN MM 16 867497


Milling bit - hss co8% short range - centre cut 3 flutes - tialn
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Diameter16 mm
Type of tailweldon
Tail diameter16 mm
Number of teeth3
Length of cut32 mm
Total length92 mm
Centre cutyes
Cutting materialhss-co
Coatingtialn
Machining materialsteel, aluminium, copper, bronze, brass
£ 24.25 excl. VAT
/ Each
£ 29.10 incl. VAT
  • Usually arrives within 14 working days