References
Mascot:50101-814-14-L
Rubix:212A5288
EAN:5707209385260

Product details : MASCOT 50101 FELDBACH RAIN JACKET HV ORG L
Wind and waterproof. Waterproof fabric with welded seams to prevent rain entry. Extra visibility for the surroundings with vertical and horizontal reflective strips. Hood can be folded into collar and has an adjustable drawstring. Ventilation in the back.
Technical specifications
Attributes
| Logistic Weight | 980 g |
|---|---|
| Colour | orange |
| Size | l |
| Main material | polyester |
| Secondary colour | no secondary color |
| Class EN20471 | 3 |
| Material | 70% polyester/30% polyurethane |
Show UNSPSC/ECL@SS
£ 89.52 excl. VAT
/ Each
£ 107.42 incl. VAT
- Delivery usually within ( 8 ) days
