PORTWEST H440ORRXL HI-VIS RAIN JACKET ORANGE SIZE XL


H440 - Hi-Vis Rain Jacket

References
portwest:H440ORRXL
rubix:2590051
ean:5036108181667
brand logo
brand logo
Technical specifications
Colourorange
Sizexl
Main materialpolyester
See all Specifications

Product details : PORTWEST H440ORRXL HI-VIS RAIN JACKET ORANGE SIZE XL


Designed to keep the wearer visible, safe and dry in foul weather conditions, the H440 is extremely practical and waterproof. It offers exceptional value for money and can be perfectly matched with the H441 Hi-Vis Rain Trouser. This garment can be easily rolled up and stored when not in use.
Reflective tape for increased visibility. 2 pockets for secure storage. Deep storage pockets. Pack away hood for added functionality. Inner elasticated cuff. Adjustable cord and toggle for a secure fit. Vented back yoke and eyelets for added breathability and comfort. 50+ UPF rated fabric to block 98% of UV rays. Extremely water resistant fabric finish, water beads away from fabric surface.
Standard : EN20471_3, EN343 3:1
Type : Regular

Technical specifications


Attributes
Colourorange
Sizexl
Main materialpolyester
Class EN204713
Secondary colourgrey
Material100% polyester
Show UNSPSC/ECL@SS
£ 18.48 excl. VAT
/ Each
£ 22.18 incl. VAT
  • Usually arrives within 14 working days