References
Mascot:50101-814-14-2XL
Rubix:212A5291
EAN:5707209385208

Product details : MASCOT 50101 FELDBACH RAIN JACKET HV ORG 2XL
Wind and waterproof. Waterproof fabric with welded seams to prevent rain entry. Extra visibility for the surroundings with vertical and horizontal reflective strips. Hood can be folded into collar and has an adjustable drawstring. Ventilation in the back.
Technical specifications
Attributes
| Logistic Weight | 1060 g |
|---|---|
| Colour | orange |
| Size | 2xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Class EN20471 | 3 |
| Material | 70% polyester/30% polyurethane |
Show UNSPSC/ECL@SS
£ 89.52 excl. VAT
/ Each
£ 107.42 incl. VAT
- Delivery usually within ( 8 ) days
