Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Outdoor clothing
Rain trousers
MASCOT 07062 RIVERTON RAIN TROUSERS GREEN M
MASCOT 07062 RIVERTON RAIN TROUSERS GREEN M
Rain trousers Riverton green
References
mascot:
07062-028-03-M
rubix:
379A3502
ean:
5707209193087
Technical specifications
Colour
Green
Size
M
Main material
Polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 07062 RIVERTON RAIN TROUSERS GREEN M
Breathable, wind and waterproof. Waterproof fabric with welded seams to prevent rain entry. Elastic and drawstring waist. Press stud adjustment at foot.
Technical specifications
Attributes
Logistic Weight
400
g
Colour
Green
Size
M
Main material
Polyester
Material
70% polyester/30% polyurethane
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.45
excl. VAT
/
Each
£
35.34
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
HELLYHAN 70480_990-2XL VOSS RAIN PANT BLACK 2XL
REGATTA TRW348R PRO PACK AWAY OVERTROUSERS NAVY XS R
LEO LL02 HANNAFORD ECOVIZ 10K WOMENS OVERTROUSERS YELLOW XS
"REGATTA TRJ555R X-PRO BEACON WPR TROUSERS BLACK 33"" R"
"REGATTA TRJ555S X-PRO BEACON WPR TROUSERS BLACK 32"" S"
HELLYHAN 70480_310-L VOSS RAIN PANT LIGHT YELLOW L
REGATTA TRW308R STORMBREAK OVERTROUSERS BLACK M R
MASCOT 50203 LAGUNA RAIN TROUSERS BLACK 4XL
MASCOT 50203 LAGUNA RAIN TROUSERS BLACK XS
HELLYHAN 70484_990-S GALE RAIN CONS PANT BLACK S
PORTWEST S451BKRM SEALTEX TROUSERS BLACK SIZE M
REGATTA TRW458R LINTON OVERTROUSERS BLACK 2XL R
REGATTA TRA368R WETHERBY INSULATED OVERTROUSERS BLACK 2XL R
REGATTA TRW348R PRO PACK AWAY OVERTROUSERS BLACK XS R
PORTWEST SEALTEX TROUSERS NAVY SIZE L