Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Outdoor clothing
Rain trousers
MASCOT 07062 RIVERTON RAIN TROUSERS NAVY S
MASCOT 07062 RIVERTON RAIN TROUSERS NAVY S
Rain trousers Riverton navy
References
mascot:
07062-028-01-S
rubix:
379A3495
ean:
5707209512482
Technical specifications
Colour
Navy
Size
S
Main material
Polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 07062 RIVERTON RAIN TROUSERS NAVY S
Breathable, wind and waterproof. Waterproof fabric with welded seams to prevent rain entry. Elastic and drawstring waist. Press stud adjustment at foot.
Technical specifications
Attributes
Logistic Weight
360
g
Colour
Navy
Size
S
Main material
Polyester
Material
70% polyester/30% polyurethane
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.45
excl. VAT
/
Each
£
35.34
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
REGATTA TRW348R PRO PACK AWAY OVERTROUSERS BLACK 2XL R
Portwest S451YERM Sealtex Trousers Yellow SIZE M
"REGATTA TRJ555L X-PRO BEACON WPR TROUSERS BLACK 44"" T"
GISS 854221 RAINWEAR PANT WITH STRAPS G-RAIN 3 SIZE XL
REGATTA TRW458R LINTON OVERTROUSERS NAVY M R
REGATTA TRW348R PRO PACK AWAY OVERTROUSERS BLACK 3XL R
LEO LL02 HANNAFORD ECOVIZ 10K WOMENS OVERTROUSERS YELLOW XL
"REGATTA TRJ555L X-PRO BEACON WPR TROUSERS BLACK 34"" T"
"REGATTA TRJ555R X-PRO BEACON WPR TROUSERS BLACK 36"" R"
REGATTA TRW308R STORMBREAK OVERTROUSERS BLACK XL R
REGATTA TRW348R PRO PACK AWAY OVERTROUSERS BLACK S R
REGATTA TRW348R PRO PACK AWAY OVERTROUSERS BLACK L R
LEO LL02 HANNAFORD ECOVIZ 10K WOMENS OVERTROUSERS YELLOW L
"REGATTA TRJ555L X-PRO BEACON WPR TROUSERS BLACK 36"" T"
REGATTA TRA368R WETHERBY INSULATED OVERTROUSERS NAVY XL R