Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Outdoor clothing
Rain trousers
"REGATTA TRJ555L X-PRO BEACON WPR TROUSERS BLACK 44"" T"
"REGATTA TRJ555L X-PRO BEACON WPR TROUSERS BLACK 44"" T"
Rain trousers Regatta
References
regatta:
TRJ555 L 800 044
rubix:
377A7358
ean:
5063019384696
Technical specifications
Colour
black
Size
44t
Main material
polyester
Product details
Technical specifications
Product details : "REGATTA TRJ555L X-PRO BEACON WPR TROUSERS BLACK 44"" T"
Technical specifications
Attributes
Colour
black
Size
44t
Main material
polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.86
excl. VAT
/
Each
£
33.43
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 07062 RIVERTON RAIN TROUSERS NAVY M
HELLYHAN 70480_990-M VOSS RAIN PANT BLACK M
LEO LL02 HANNAFORD ECOVIZ 10K WOMENS OVERTROUSERS YELLOW 2XL
"REGATTA TRJ555L X-PRO BEACON WPR TROUSERS BLACK 42"" T"
MASCOT 07062 RIVERTON RAIN TROUSERS GREEN L
MASCOT 07062 RIVERTON RAIN TROUSERS NAVY XS
MASCOT 07062 RIVERTON RAIN TROUSERS GREEN S
"REGATTA TRJ555R X-PRO BEACON WPR TROUSERS BLACK 32"" R"
REGATTA TRA368R WETHERBY INSULATED OVERTROUSERS BLACK XL R
REGATTA TRW308R STORMBREAK OVERTROUSERS BLACK 2XL R
LEO LL02 HANNAFORD ECOVIZ 10K WOMENS OVERTROUSERS ORANGE S
REGATTA TRW308R STORMBREAK OVERTROUSERS BLACK S R
HELLYHAN 70480_990-L VOSS RAIN PANT BLACK L
LEO LL02 HANNAFORD ECOVIZ 10K WOMENS OVERTROUSERS ORANGE 6XL
"REGATTA TRJ555R X-PRO BEACON WPR TROUSERS BLACK 30"" R"