Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Outdoor clothing
Rain trousers
GISS 854221 RAINWEAR PANT WITH STRAPS G-RAIN 3 SIZE XL
GISS 854221 RAINWEAR PANT WITH STRAPS G-RAIN 3 SIZE XL
Rain trousers with braces pu g rain 3
References
giss:
854221
rubix:
216A6747
ean:
3660338100543
Technical specifications
Colour
Navy
Size
XL
Main material
Polyurethane
See all Specifications
Technical sheet / Technical file
Conformity certificate
Product details
Technical specifications
Product details : GISS 854221 RAINWEAR PANT WITH STRAPS G-RAIN 3 SIZE XL
Trousers in PU coated polyester. Elastic waist tightening. .
Leg bottoms press-stud tightening. Adjustable braces. .
STRONG POINTS .
Waterproof, flexible and waterproof seams. Standard: EN343
Technical specifications
Attributes
Colour
Navy
Size
XL
Main material
Polyurethane
Material
PU
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.40
excl. VAT
/
Each
£
32.88
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
MASCOT 50203 LAGUNA RAIN TROUSERS BLACK 2XS
HELLYHAN 70480_310-2XL VOSS RAIN PANT LIGHT YELLOW 2XL
LEO LL02 HANNAFORD ECOVIZ 10K WOMENS OVERTROUSERS ORANGE 3XL
REGATTA TRW348R PRO PACK AWAY OVERTROUSERS BLACK 3XL R
REGATTA TRW308R STORMBREAK OVERTROUSERS NAVY M R
HELLYHAN 70429_310-2XL MANDAL PANT LIGHT YELLOW 2XL
HELLYHAN 70480_490-XL VOSS RAIN PANT DARK GREEN XL
MASCOT 07062 RIVERTON RAIN TROUSERS NAVY M
REGATTA TRW348R PRO PACK AWAY OVERTROUSERS NAVY S R
Portwest S451BKRXL Sealtex Trousers Black SIZE XL
"REGATTA TRJ555R X-PRO BEACON WPR TROUSERS BLACK 34"" R"
LEO LL02 HANNAFORD ECOVIZ 10K WOMENS OVERTROUSERS YELLOW 2XL
REGATTA TRA368R WETHERBY INSULATED OVERTROUSERS BLACK M R
REGATTA TRW308R STORMBREAK OVERTROUSERS NAVY 3XL R
MASCOT 07062 RIVERTON RAIN TROUSERS NAVY 4XL