References
Mascot:07062-028-01-M
Rubix:242A7277
EAN:5707209512468

Product details : MASCOT 07062 RIVERTON RAIN TROUSERS NAVY M
Breathable, wind and waterproof. Waterproof fabric with welded seams to prevent rain entry. Elastic and drawstring waist. Press stud adjustment at foot.
Technical specifications
Attributes
| Logistic Weight | 400 g |
|---|---|
| Colour | navy |
| Size | m |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 70% polyester/30% polyurethane |
Show UNSPSC/ECL@SS
£ 29.68 excl. VAT
/ Each
£ 35.62 incl. VAT
- Usually arrives within 14 working days
