Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Outdoor clothing
Rain trousers
MASCOT 07062 RIVERTON RAIN TROUSERS NAVY 3XL
MASCOT 07062 RIVERTON RAIN TROUSERS NAVY 3XL
Rain trousers Riverton navy
References
mascot:
07062-028-01-3XL
rubix:
379A3493
ean:
5707209512406
Technical specifications
Colour
navy
Size
3xl
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 07062 RIVERTON RAIN TROUSERS NAVY 3XL
Breathable, wind and waterproof. Waterproof fabric with welded seams to prevent rain entry. Elastic and drawstring waist. Press stud adjustment at foot.
Technical specifications
Attributes
Logistic Weight
460
g
Colour
navy
Size
3xl
Main material
polyester
Material
70% polyester/30% polyurethane
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.30
excl. VAT
/
Each
£
45.96
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ555L X-PRO BEACON WPR TROUSERS BLACK 40"" T"
"REGATTA TRJ555R X-PRO BEACON WPR TROUSERS BLACK 32"" R"
PORTWEST S441NARXXL RAIN TROUSERS NAVY SIZE XXL
HELLYHAN 70480_990-L VOSS RAIN PANT BLACK L
Portwest S451YERXL Sealtex Trousers Yellow SIZE XL
LEO LL02 HANNAFORD ECOVIZ 10K WOMENS OVERTROUSERS YELLOW 5XL
LEO LL02 HANNAFORD ECOVIZ 10K WOMENS OVERTROUSERS ORANGE XL
REGATTA TRW308R STORMBREAK OVERTROUSERS BLACK 2XL R
REGATTA TRW458R LINTON OVERTROUSERS NAVY XL R
PORTWEST S451BKRM SEALTEX TROUSERS BLACK SIZE M
REGATTA TRW348R PRO PACK AWAY OVERTROUSERS BLACK XL R
"REGATTA TRJ555L X-PRO BEACON WPR TROUSERS BLACK 38"" T"
"REGATTA TRJ555L X-PRO BEACON WPR TROUSERS BLACK 42"" T"
"REGATTA TRJ555L X-PRO BEACON WPR TROUSERS BLACK 44"" T"
REGATTA TRW308R STORMBREAK OVERTROUSERS NAVY 2XL R