Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility Rain trousers
MASCOT 50102 WOLFSBERG RAIN TROUSERS HV ORG 3XL
MASCOT 50102 WOLFSBERG RAIN TROUSERS HV ORG 3XL
Rain trousers Wolfsberg orange
References
mascot:
50102-814-14-3XL
rubix:
212A5316
ean:
5707209386342
Technical specifications
Colour
Orange
Size
3XL
Main material
Polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 50102 WOLFSBERG RAIN TROUSERS HV ORG 3XL
Wind and waterproof. Waterproof fabric with welded seams to prevent rain entry. Elastic and drawstring waist. Press stud adjustment at foot.
Technical specifications
Attributes
Logistic Weight
480
g
Colour
Orange
Size
3XL
Main material
Polyester
Class EN20471
1
Material
70% polyester/30% polyurethane
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
61.33
excl. VAT
/
Each
£
73.60
incl. VAT
Delivery usually within (
8
) days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
GISS 854144 RAIN TROUSERS URBAN'R SIZE L YELLOW/NAVY
REGATTA TRW498R HV PRO PACKAWAY TROUSERS YELLOW M R
MASCOT 50102 WOLFSBERG RAIN TROUSERS HV YEL 2XL
GISS 854151 RAIN TROUSERS URBAN'R SIZE XL ORANGE/BLUE
MASCOT 07090 LINZ OVER TROUSERS HV YEL/NAVY 3XL
MASCOT 50102 WOLFSBERG RAIN TROUSERS HV YEL L
GISS 854145 RAIN TROUSERS URBAN'R SIZE XL YELLOW/NAVY
MASCOT 07090 LINZ OVER TROUSERS HV ORG/NAVY 2XL
REGATTA TRW498R HV PRO PACKAWAY TROUSERS YELLOW L R
REGATTA TRW498R HV PRO PACKAWAY TROUSERS ORANGE M R
PORTWEST S780 ORG M FR GO/RT W/PRF TRSRS GO/RT.FR.AS HVORG MED
PORTWEST H444ONR/S ORANGE HI VIZ OVER TROUSER
MASCOT 07090 LINZ OVER TROUSERS HV YEL/NAVY XL
MASCOT 50102 WOLFSBERG RAIN TROUSERS HV ORG M
MASCOT 07090 LINZ OVER TROUSERS HV ORG/NAVY M