References
Portwest:RT51ORRL
Rubix:1497296
EAN:5036108129966

Documents
Product details : PORTWEST RT51 SEALTEX ULTRA HV RAIN TROUSERS ORANGE L
This is an excellent weatherproof and breathable trouser using durable Seasalter Ultra fabric. For all day comfort, the waistband is fully elasticated and the hem is adjustable by means of stud fasteners. These reflective trousers are finished with our top quality Hi Vistex reflective tape certified to EN ISO 20471.
Strengths
•Durable polyestercotton fabric with Texpel stain resistant finish
50+ UPF rated fabric to block 98% of UV rays
Reflective tape for increased visibility
7 pockets for ample storage
Phone pocket
Adjustable hem to accommodate all leg lengths
Certified to EN ISO 20471 after 50x washes
Complies with RIS 3279-TOM for rail industry (orange only)
CE certified
Easy access cargo pockets
50+ UPF rated fabric to block 98% of UV rays
Reflective tape for increased visibility
7 pockets for ample storage
Phone pocket
Adjustable hem to accommodate all leg lengths
Certified to EN ISO 20471 after 50x washes
Complies with RIS 3279-TOM for rail industry (orange only)
CE certified
Easy access cargo pockets
Applications
|
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | l |
| Main material | polyester |
| Secondary colour | no secondary color |
| Class EN20471 | 2 |
| Material | 100% polyester |
| Water proof | yes |
| High visibility | yes |
Show UNSPSC/ECL@SS
£ 27.18 excl. VAT
/ Each
£ 32.62 incl. VAT
- Usually arrives within 14 working days