MASCOT 50102 WOLFSBERG RAIN TROUSERS HV ORG M


Rain trousers Wolfsberg orange

References
mascot:50102-814-14-M
rubix:379A3524
ean:5707209386403
Rain pants Wolfsberg 50102-814-14 / M
brand logo
brand logo
brand logo
Technical specifications
ColourOrange
SizeM
Main materialPolyester
See all Specifications

Product details : MASCOT 50102 WOLFSBERG RAIN TROUSERS HV ORG M


Wind and waterproof. Waterproof fabric with welded seams to prevent rain entry. Elastic and drawstring waist. Press stud adjustment at foot.
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight420 g
ColourOrange
SizeM
Main materialPolyester
Class EN204711
Material70% polyester/30% polyurethane
Show UNSPSC/ECL@SS
£ 46.17 excl. VAT
/ Each
£ 55.40 incl. VAT
  • Usually arrives within 14 working days