MASCOT 50102 WOLFSBERG RAIN TROUSERS HV YEL XS


Rain trousers Wolfsberg yellow

References
mascot:50102-814-17-XS
rubix:379A3528
ean:5707209386144
Rain pants Wolfsberg 50102-814-17 / XS
brand logo
brand logo
brand logo
Technical specifications
Colouryellow
Sizexs
Main materialpolyester
See all Specifications

Product details : MASCOT 50102 WOLFSBERG RAIN TROUSERS HV YEL XS


Wind and waterproof. Waterproof fabric with welded seams to prevent rain entry. Elastic and drawstring waist. Press stud adjustment at foot.
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight380 g
Colouryellow
Sizexs
Main materialpolyester
Class EN204711
Material70% polyester/30% polyurethane
Show UNSPSC/ECL@SS
£ 46.17 excl. VAT
/ Each
£ 55.40 incl. VAT
  • Usually arrives within 14 working days