MASCOT 07090 LINZ OVER TROUSERS HV ORG/NAVY 4XL
Over trousers Linz orange/navy
See technical informationReferences
Mascot:07090-880-141-4XL
Rubix:379A1334
EAN:5707209194008

Product details : MASCOT 07090 LINZ OVER TROUSERS HV ORG/NAVY 4XL
Breathable, wind and waterproof MASCOTEX® with taped seams. Light fabric lining. Elastic and drawstring waist. Adjustable hammer loop. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.
Technical specifications
Attributes
| Logistic Weight | 1180 g |
|---|---|
| Colour | orange |
| Size | 4xl |
| Main material | polyester |
| Secondary colour | navy |
| Class EN20471 | 1 |
| Material | 100% polyester (mascotex®) |
Show UNSPSC/ECL@SS
£ 141.60 excl. VAT
/ Each
£ 169.92 incl. VAT
- Usually arrives within 14 working days
