V12 V1231 RAWHIDE BROWN SBP DEALER BOOT UK12 EU47
Rawhide Dealer Safety Boot
See technical informationReferences
V12 Footwear:V1231/12
Rubix:2023813
EAN:5055327300246




Product details : V12 V1231 RAWHIDE BROWN SBP DEALER BOOT UK12 EU47
SBP HRO SRA.
Steel Toecap.
Composite Midsole.
Heat Resistant Sole.
Elastic Side for easy access.
Sole type : RBR.
Moisture absorbing
Steel Toecap.
Composite Midsole.
Heat Resistant Sole.
Elastic Side for easy access.
Sole type : RBR.
Moisture absorbing
Technical specifications
Attributes
| EU shoe size | 47 |
|---|---|
| Collar height | high |
| Colour | brown |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 114.02 excl. VAT
/ Each
£ 136.82 incl. VAT
- Delivery usually within ( 3 ) days
