RECTUS 1/8 BSPT MALE PLUG 23SFAK10SXN
Rectus Premium Quick Coupling with ISO 6150 B Profile, Series 23
See technical informationReferences
Parker:23SFAK10SXN
Rubix:155A2058
Manufacturer :23SFAK10SXN
EAN:4039747113557


Technical specifications
| Connection 1 | 1/8 |
|---|---|
| Material | nickel-plated steel |
| Standard | BSPT |
Product details : RECTUS 1/8 BSPT MALE PLUG 23SFAK10SXN
Parker's Premium Quick Coupling Series 23 is a 1/4" industrial coupling according to ISO 6150 B and US MIL-SPE+D13C 4109. It's especially suitable for use with gaseous media in industry.
The coupling system is developed for single-hand operation. The UltraFlo valve guarantees optimum flow and low pressure drop. The steel sleeve counters oscillating forces and the high insertion depth is guaranteed by an optimized plug guide.
Markets:
- Machinery Construction
- Automotive
- Aerospace
Features/Benefits:
- UltraFlo valve for optimum flow and low pressure drop
- Steel sleeve counters oscillating forces
- Single-hand operation for easy and fast connection
- Coupling system according to ISO 6150 B and US MIL-SPEC 4109
Applications:
- Pneumatic Power Tools
- Assembly Lines
- Air compressors
The coupling system is developed for single-hand operation. The UltraFlo valve guarantees optimum flow and low pressure drop. The steel sleeve counters oscillating forces and the high insertion depth is guaranteed by an optimized plug guide.
Markets:
- Machinery Construction
- Automotive
- Aerospace
Features/Benefits:
- UltraFlo valve for optimum flow and low pressure drop
- Steel sleeve counters oscillating forces
- Single-hand operation for easy and fast connection
- Coupling system according to ISO 6150 B and US MIL-SPEC 4109
Applications:
- Pneumatic Power Tools
- Assembly Lines
- Air compressors
Connection Thread Size (inch): 1/8
Connection Type: Male Thread - tapered
Diameter: 5.5 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 900
Hex Size: 13
Length: 39
Material: Steel nickel plated
Maximum Operating Pressure: 35
Maximum Operating Temperature: 100
Minimum Operating Temperature: -20
Type: Plug
Valve Included: No
Version: Single Shut-Off
Connection Type: Male Thread - tapered
Diameter: 5.5 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 900
Hex Size: 13
Length: 39
Material: Steel nickel plated
Maximum Operating Pressure: 35
Maximum Operating Temperature: 100
Minimum Operating Temperature: -20
Type: Plug
Valve Included: No
Version: Single Shut-Off
Technical specifications
Attributes
| Connection 1 | 1/8 |
|---|---|
| Material | nickel-plated steel |
| Standard | BSPT |
| Max. temperature | 100 °C |
Show UNSPSC/ECL@SS
£ 47.50 excl. VAT
/ 10 pieces
£ 57.00 incl. VAT
- Usually arrives within 14 working days