Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Quick couplings
Pneumatic - Quick Release Coupling
MECALINE PLUGS ISO B12 FOR HOSE 10MM 612839
MECALINE PLUGS ISO B12 FOR HOSE 10MM 612839
PLUGS ISO B - FOR HOSE
References
mecaline:
612839
rubix:
216A3228
ean:
3660338021237
Technical specifications
Connection 1
10
Material
anti-corrosion carbonitrided steel
Standard
iso b12
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE PLUGS ISO B12 FOR HOSE 10MM 612839
Material: Anti-corrosion carbonitrided steel. Flow diameter : 6 mm. Flow rate : 883 l/min at 6 bar with Delta P 10% Nominal pressure : 16 bar. Temperature : -15 °C to + 70 °C.
Technical specifications
Attributes
Connection 1
10
Material
anti-corrosion carbonitrided steel
Standard
iso b12
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.35
excl. VAT
/
Each
£
4.02
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Check our products from related categories
PARKER TEMA 32 FITTING 1800KAAK21MPN
RECTUS 6 HOSTAIL VLVED PLUG 21SBTF06MPX
RECTUS COUPLING 1/4 TREAD 26KEAW13MPN
RECTUS 13SFIW13SXN SERIES 13KA PUSH TYPE FEMALE THREAD BSPP PLUG
RECTUS PLUG 22SFAK17SXN
MECALINE 884693 HIGH FLOW COUPLING FEMALE G 1/4IN
CEJN 103425004 NIPPLE 3/8IN HOSE
RECTUS MALE PLUG NPLTD 21SFAW13MXN
MECALINE 884706 HIGH FLOW PLUG HOSE ID 8
PCL COUPLING FEMALE 1/2IN AC5JF
MECALINE 884646 MINI COUPLING MALE PLUG -HOSE ID 6
MECALINE 884689 HIGH FLOW COUPLING MALE G 1/4IN
PARKER 21KBAW10MPN CPL G1/8 MALE BSPP NBR
RECTUS 19KAIW13MPN NICKEL-PLATED BRASS COUPLING
RECTUS 1/8BSP MAL PLUG NP 20SFAW10MXN