FESTO 4806 BARBED TUBING CONNECTOR RTU-PK-4/4
Barbed Tubing Connector
See technical informationSee documentsReferences
Festo:RTU-PK-4/4
Rubix:123A3877
Manufacturer :4806
EAN:4052568019181

Technical specifications
| Connection 1 | 6 mm |
|---|---|
| Material | brass (housing) |
| Standard | rohs-compliant |
Documents
Product details : FESTO 4806 BARBED TUBING CONNECTOR RTU-PK-4/4
Tubing connector RTU-PK-4/4 With barbed fitting for plastic tubing PP, PU, PR. Nominal size=3,4 mm, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Pneumatic Connection=PK-4, Materials note=Conforms to RoHS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x7x7 mm |
|---|---|
| Logistic Weight | 1,56 g |
| Connection 1 | 6 mm |
| Material | brass (housing) |
| Standard | rohs-compliant |
Show UNSPSC/ECL@SS
£ 22.20 excl. VAT
/ 10 pieces
£ 26.64 incl. VAT
- In stock: Next day delivery