References
GPC Industries:RB070BI
Rubix:305A9131

Product details : GPC RB070BI 70L BIN
Bright zinc electroplated finish
RB1725: on this model the front gate open through 270°
Mobile on 2 fixed & 2 swivel 125mm nylon castors with roller bearings
Re-inforced wire base
RB1725: on this model the front gate open through 270°
Mobile on 2 fixed & 2 swivel 125mm nylon castors with roller bearings
Re-inforced wire base
Technical specifications
Attributes
| Capacity | 70 l |
|---|---|
| Material | plastic |
| Shape | square |
| Height | 730 mm |
| Width | 390 mm |
Show UNSPSC/ECL@SS
£ 90.12 excl. VAT
/ Each
£ 108.14 incl. VAT
- Delivery usually within ( 8 ) days
