References
GPC Industries:WMASS85
Rubix:216A0287

Product details : GPC WMASS85 WALL ASHTRAY STAINLESS STEEL
Tough, portable barrier ideal for creating outdoor waiting lines or restricting access to temporary work areas
With a recycled rubber base & powder coated stainless mesh post, designed for outdoor use
Base features convenient carry handles& is tough enough to drive ove
Designed for creating long run barriers
Fitted with unique locking device that locks the belt mechanism. This fixes the belt in place at the desired length and eliminates belt sagging
Chevron Belts are available in the following colour - Red and White, and Black and Yellow
With a recycled rubber base & powder coated stainless mesh post, designed for outdoor use
Base features convenient carry handles& is tough enough to drive ove
Designed for creating long run barriers
Fitted with unique locking device that locks the belt mechanism. This fixes the belt in place at the desired length and eliminates belt sagging
Chevron Belts are available in the following colour - Red and White, and Black and Yellow
Technical specifications
Attributes
| Material | steel |
|---|---|
| Height | 320 mm |
| Width | 260 mm |
Show UNSPSC/ECL@SS
£ 187.74 excl. VAT
/ Each
£ 225.29 incl. VAT
- Delivery usually within ( 8 ) days
