GPC SSB704L-YELLOW STORAGE BIN 400LTR YELLOW


Storage Bin 400 Ltr (With Hasp And Staple)

References
gpc industries:SSB704L-YELLOW
rubix:305A9277
brand logo
brand logo
Technical specifications

Product details : GPC SSB704L-YELLOW STORAGE BIN 400LTR YELLOW


Designed to comply with the Flammable Liquid Storage Regulations (1972) as appropriate & the Factory Inspection Guide HSG51
Adjustable vent meets the requirements of both Flammable Storage (vent closed) and Agrochemicals (vent open)
All welded units conforming to the A.P.E.A. Construction requirements
These vaults provide a half hour protection from collapse and the passage of fire
Multi-lockable for high security, and fitted with a lift up action lid assisted by gas struts
Middle shelves pivot on models SSV01Z and SSV02Z to enable larger items to be stored on the base level
Model SSV03Z has a central partition and four shelves - the two middle shelves fold away and the two top shelves are made in 3 sections, the back section is fixed in position and the front two sections removable
All models have a liquid-tight base to contain spillage
Please not: A Fork Lift will be needed to unload these vaults

Technical specifications


Attributes
Capacity400 l
ColourYellow
MaterialPlastic
Height900 mm
Width1050 mm
Depth650 mm
Show UNSPSC/ECL@SS
£ 480.93 excl. VAT
/ Each
£ 577.12 incl. VAT
  • Usually arrives within 14 working days