DURABLE 333223 METAL WASTE BIN ROUND 17L W/EXTINGUISH ASHTRAY SILVER
DURABLE 333223 METAL WASTE BIN ROUND 17L W/EXTINGUISH ASHTRAY SILVER
See technical informationReferences
Durable:333223
Rubix:417A5765
Manufacturer :333223

Product details : DURABLE 333223 METAL WASTE BIN ROUND 17L W/EXTINGUISH ASHTRAY SILVER
• The unique SAFE+ lid cuts off the oxygen supply inside the ashtray and extinguishes the flames
• The lid not only promotes fire safety but eliminates odours
• Removable inner container and ashtray for easy cleaning
• Sleek German design and compact size to compliment any outdoor space
• Made with 60% recycled materials, 100% recyclable and built in accordance with ISO 14021
• Epoxy enamelled for scratch and corrosion protection
• Made in Europe and built to last
• The lid not only promotes fire safety but eliminates odours
• Removable inner container and ashtray for easy cleaning
• Sleek German design and compact size to compliment any outdoor space
• Made with 60% recycled materials, 100% recyclable and built in accordance with ISO 14021
• Epoxy enamelled for scratch and corrosion protection
• Made in Europe and built to last
Technical specifications
Attributes
| Capacity | 17 l |
|---|---|
| Colour | silver |
| Material | metal |
| Shape | round |
| Height | 630 mm |
| Width | 250 mm |
Show UNSPSC/ECL@SS
£ 80.95 excl. VAT
/ Each
£ 97.14 incl. VAT
- Delivery usually within ( 14 ) days
