OPTIBELT SPC4650 RED POWER BELT


Red Power 3 V-Belt

References
optibelt:SPC 4650 RP
rubix:203A6112
manufacturer :1534717
ean:4014486555806
brand logo
brand logo
Technical specifications
ProfileSPC
Pitch length4650 mm
See all Specifications

Product details : OPTIBELT SPC4650 RED POWER BELT


optibelt RED POWER v-belts feature a high modulus tension cord for a 50% increase in power capacity. These cords resist stretching over time making them maintenance-free and more energy efficient as tension loss decreases efficiency. It's transverse fiber rubber compound increase the belts capacity to dissipate heat and stabilizes the belt in the sheave for up to 97% efficiency. Red Power also features Optibelt's Set-Constant length tolerances that are far closer than any matched set, regardless of the date manufactured!

Strengths

- High strength polyester cord provides up to 50% more power than conventional v-belts
- Maintenance-Free ensures trouble-free performance and reduces energy consumption
- S=C Plus length tolerances are far superior to any matched-set v-belts regardless of the date manufactured
- Transverse fiber rubber strengthens the belt's core for improved durability and performance
- 2X rubber impregnated fabric is bonded with the belt's core for superior durability and grip
- ISO 1813 Certified Anti-Static.

Technical specifications


Attributes
ProfileSPC
Pitch length4650 mm
Height18 mm
MaterialFabric (Cover), Fibre Reinforced Polychloroprene Rubber, Polyester (Tension Cord)
Show UNSPSC/ECL@SS
£ 113.16 excl. VAT
/ Each
£ 135.79 incl. VAT
  • In stock: Next day delivery