Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE 890078 SPC1060 WRAPPED WEDGE BELT 2.0
MECALINE 890078 SPC1060 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPC1060E - 890078
rubix:
255A0721
manufacturer :
890078
ean:
3660338426315
Technical specifications
Profile
SPC
Pitch length
1060
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 890078 SPC1060 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPC
Pitch length
1060
mm
Upper width
22
mm
Height
18
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.59
excl. VAT
/
Each
£
5.51
incl. VAT
Usually arrives within 14 working days
Select variants (38)
Add to cart
Check our products from related categories
GATES SUPER HC VBELT SPC2120 SUPERHC
MECALINE SPZ3150 WRAPPED WEDGE BELT 2.0
MECALINE SPB1500 SPB Wrapped Wedge Belt
OPTIBELT OPTI REDPOWER BELT SPA 31506002
GATES 9624-62187 SPZ2187 DELTA NARROW
GATES WEDGEBELTSPAMCOG SPA1782MN SUPERHC MN
OPTIBELT OPTI REDPOWER BELT SPZ 17006002
GATES 9624-61437 SPZ1437 DELTA NARROW
GATES 9336-31180 8V1180 SUPERHC
GATES 9625-60857 SPA857 DELTA NARROW
GATES 9626-61450 SPB1450 DELTA NARROW
MECALINE SPA3750 WRAPPED WEDGE BELT 2.0
OPTIBELT 3V 710 1532595
GATES SUPER HC VBELT SPZ1337 SUPERHC
OPTIBELT 5V-950 WEDGE BELT 5V950