References
Mecaline:SPA2300
Rubix:45035327
Manufacturer :857679
EAN:3660338129315

Documents
Product details : MECALINE SPA2300 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 12.7 mm |
| Pitch length | 2300 mm |
| Interior length | 2305 mm |
| Outer length | 2318 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 21.45 excl. VAT
/ Each
£ 25.74 incl. VAT
- Sold out
