Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPB2360 SPB Wrapped Wedge Belt
MECALINE SPB2360 SPB Wrapped Wedge Belt
SPB Wedge Belts
References
mecaline:
SPB2360
rubix:
45035447
manufacturer :
857743
ean:
3660338129940
Technical specifications
Profile
SPB
Pitch length
2360
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB2360 SPB Wrapped Wedge Belt
Wedge Belt - SPB Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPB
Pitch length
2360
mm
Upper width
16.3
mm
Height
13
mm
Interior length
2300
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.55
excl. VAT
/
Each
£
27.06
incl. VAT
Sold out
Select variants (62)
Add to cart
Check our products from related categories
GATES 9627-62120 SPC2120 DELTA NARROW
GATES 9627-63600 SPC3600 DELTA NARROW
GATES SUPER HC VBELT SPA1650 SUPERHC
GATES WEDGEBELTSPZMCOG SPZ2287MN SUPERHC MN
GATES 9624-61270 SPZ1270 DELTA NARROW
MECALINE SPB2900 WRAPPED WEDGE BELT 2.0
OPTIBELT 3V 1000 1676773
OPTIBELT WEDGEBELTSPZENV SPZ 10777700
GATES 9190-01750 SPBP1750 PREDATOR
GATES WEDGEBELTSPAENV SPA1850 SUPERHC
GATES SUPER HC VBELT SPA1550 SUPERHC
GATES SUPER HC VBELT SPZ925 SUPERHC
GATES WEDGEBELT 3V ENV 3V315 SUPERHC
GATES WEDGEBELTSPAMCOG SPA1757MN SUPERHC MN
GATES SUPER HC VBELT SPA1307 SUPERHC