References
IMI Norgren:C00231612
Rubix:115A3354
Manufacturer :C00231612


Technical specifications
| Material | body: pbt; seals: nbr (silicone-free); threads: nickel-plated brass; removal ring: pom; locking ring: stainless steel; retaining ring: nickel-plated brass |
|---|---|
| Connection 1 | tube ø 16 mm |
Product details : NORGREN C00231612 PFITC 16-12MM STEM REDUCER
Pneufit-C Stem reducer Ø16x12mm C00231612
Technical specifications
Attributes
| Material | body: pbt; seals: nbr (silicone-free); threads: nickel-plated brass; removal ring: pom; locking ring: stainless steel; retaining ring: nickel-plated brass |
|---|---|
| Connection 1 | tube ø 16 mm |
| Profile | snap-on reducer (pneufit® c) |
| Connection 2 | tube ø 12 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 6.16 excl. VAT
/ Each
£ 7.39 incl. VAT
- Usually arrives within 14 working days