Auto Switch
Type | Auto Switch |
---|---|
Execution | D-A5 |
Min. tension | 24 V |
Logistics dimensions (L x W x H) | 16x33x22 mm |
---|---|
Logistic Weight | 27 g |
Type | Auto Switch |
Execution | D-A5 |
Min. tension | 24 V |
Max. tension | 24 V |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Delivery usually within ( 24 ) days