References
Festo:SOPA-CM4H-R1-WQ6-2P-M12
Rubix:391A6215
Manufacturer :552141
EAN:4052568193775

Technical specifications
| Type | air gap sensor |
|---|---|
| Execution | sopa-cm4h-r1-wq6-2p-m12 |
| Min. tension | 22.8 V |
Documents
Product details : FESTO 552141 AIR GAP SENSOR
Air gap sensor SOPA-CM4H-R1-WQ6-2P-M12 For contactless Distance sensing. Authorisation=(* RCM Mark, * c UL us - Recognized (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=(* Free of copper and PTFE, * Conforms to RoHS), Measuring principle=pneumatic, Sensing range=20 - 200 µm
Air gap sensor SOPA-CM4H-R1-WQ6-2P-M12 for non-contact distance monitoring. Approval=C-Tick, CE marking (see declaration of conformity)=according to EU EMC Directive, Material note=(* copper- and PTFE-free, * RoHS compliant), Measuring principle=pneumatic, Sensing range=20 - 200 µm
Technical specifications
Attributes
| Type | air gap sensor |
|---|---|
| Execution | sopa-cm4h-r1-wq6-2p-m12 |
| Min. tension | 22.8 V |
| Max. tension | 26.4 V |
Show UNSPSC/ECL@SS
£ 1,400.22 excl. VAT
/ Each
£ 1,680.26 incl. VAT
- Delivery usually within ( 2 ) days