ULTRATAPE REFLECTIVE TAPE BLACK / YELLOW 50MMX10M 00275010BY
Reflective tape
See technical informationReferences
Ultratape:00275010BY
Rubix:1280256





Product details : ULTRATAPE REFLECTIVE TAPE BLACK / YELLOW 50MMX10M 00275010BY
This highly visible reflective tape can be used internally or externally to highlight hazards or dangerous areas. It is particularly effective in low light/dark areas where it will reflect the light from torches/headlights etc. 10m long x 50mm wide.
Technical specifications
Attributes
| Width | 50 mm |
|---|---|
| Length | 10 m |
| Material | pvc |
| Colour | multicolored |
| Tape type | cloth / tissue tape |
Show UNSPSC/ECL@SS
£ 17.42 excl. VAT
/ Each
£ 20.90 incl. VAT
- In stock: Next day delivery
