SMC IDFA90-23 REFRIGERATED AIR DRYER
IDFA60/70/80/90, Refrigerated Air Dryer
See technical informationSee documentsReferences
SMC:IDFA90-23
Rubix:393A8510
Manufacturer :IDFA90-23
EAN:3618031771386

Documents
Product details : SMC IDFA90-23 REFRIGERATED AIR DRYER
Longer lifetime of the air system
High corrosion resistance with the use of stainless steel heat exchanger
Efficient drying with low pressure drop
Compactness
Easy maintenance.
Strengths
Applicable for the high-temperature environments.
Ambient temperature: Max. 45°C.
Inlet air temperature: Max. 65°C.
Easier maintenance.
Technical specifications
Attributes
| Threading diameter (inch) | r 2 '' |
|---|---|
| Material | stainless steel (heat exchanger) |
Show UNSPSC/ECL@SS
£ 5,259.28 excl. VAT
/ Each
£ 6,311.14 incl. VAT
- Usually arrives within 14 working days