References
SMC:IDFA125F-40
Rubix:265A1321
Manufacturer :IDFA125F-40
EAN:3618036085150

Technical specifications
| Threading diameter (inch) | 2-1/2 '' |
|---|---|
| Volume flow rate | 18333.3 l/min |
| Min. service pressure | 1.5 bar |
Documents
Product details : SMC IDFA125F-40
IDFA100F/125F/150F, Refrigerated Air Dryer, Large Sizes
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 752x1375x1140 mm |
|---|---|
| Logistic Weight | 270000 g |
| Threading diameter (inch) | 2-1/2 '' |
| Volume flow rate | 18333.3 l/min |
| Min. service pressure | 1.5 bar |
| Max. service pressure | 10 bar |
| Material | stainless steel (heat exchanger) |
| Connection | r 2 1/2 |
Show UNSPSC/ECL@SS
£ 7,537.42 excl. VAT
/ Each
£ 9,044.90 incl. VAT
- Delivery usually within ( 4 ) days