REGATTA TRA861 540 HM RECYCLED THERMAL BODYWARMER NAVY XL
REGATTA TRA861 HONESTLY MADE THERMAL BODYWARMER NVY
See technical informationReferences
Regatta:TRA861-NVY-XL
Rubix:239A3373
EAN:5059404040469

Product details : REGATTA TRA861 540 HM RECYCLED THERMAL BODYWARMER NAVY XL
Regatta tra861 540 hm recycled thermal bodywarmer navy xl
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | - 100% recycled polyester interest face fabric with water repellent cire finish - 100% recycled polyester lining fabric - 100% recycled thermoguard insulation |
Show UNSPSC/ECL@SS
£ 31.63 excl. VAT
/ Each
£ 37.96 incl. VAT
- Usually arrives within 14 working days
