SMC AW30-F02D-R-A FILTER REGULATOR


Regulator filter

References
smc:AW30-F02D-R-A
rubix:2599932
brand logo
brand logo
Technical specifications
MaterialPolycarbonate bowl
Connection 11/4
Filter fineness5 µm
See all Specifications

Product details : SMC AW30-F02D-R-A FILTER REGULATOR


This combination Filter/ Regulator minimizes space and piping by integrating the 2 units into one. Standard features include a relieving regulator, which can be quickly locked by pushing down on the adjustment knob. There are many options, which include gauges, auto-drain, metal bowl and covers, different set pressures, etc. The AW-B is part of the family of modular air preparation units and can be combined with other similar sized products. This series is available in 3 body sizes with piping from 1/8 to 3/4 in Rc, NPT or G thread types. Integrated filter and regulator units save space and require less piping. With the backflow function it incorporates a mechanism to exhaust the air pressure in the outlet side reliably and quickly.
AW10-40-A, AW Filter/Regulator Combination

Technical specifications


Attributes
Logistics dimensions (L x W x H)57x240x53 mm
Logistic Weight483 g
MaterialPolycarbonate bowl
Connection 11/4
Filter fineness5 µm
Body size30 mm
Volume flow rate500 l/min
Min. service pressure 0.5 bar
Max. service pressure7 bar
Show UNSPSC/ECL@SS
£ 71.88 excl. VAT
/ Each
£ 86.26 incl. VAT
  • Delivery usually within ( 33 ) days