References
Aventics:3530200160
Rubix:273A9104
Manufacturer :3530200160
EAN:3661475934985


Technical specifications
| Max. service pressure | 3 bar |
|---|---|
| Connecting diameter | 1/8 '' |
| Type | bourdon tube pressure gauge |
Product details : AVENTICS 3530200160
Pressure gauge, Series PG1-STD
Pressure gauge
Technical specifications
Attributes
| Max. service pressure | 3 bar |
|---|---|
| Connecting diameter | 1/8 '' |
| Type | bourdon tube pressure gauge |
| Material | housing: acrylonitrile butadiene styrene (abs); thread: brass; viewing window: polystyrene |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 19.90 excl. VAT
/ Each
£ 23.88 incl. VAT
- Usually arrives within 14 working days