References
Aventics:R412003857
Rubix:270A4288
Manufacturer :R412003857
EAN:3661475979191


Technical specifications
| Max. service pressure | 8 bar |
|---|---|
| Connecting diameter | g 1/8 '' |
| Type | rear connection |
Product details : R412003857 PRESSURE GAUGE PG1-ROB-G018-SAS-D40-0-10
Pressure gauge. PG1-SAS series. Rear connection.
Technical specifications
Attributes
| Max. service pressure | 8 bar |
|---|---|
| Connecting diameter | g 1/8 '' |
| Type | rear connection |
| Material | acrylonitrile-styrene-butadiene plastic |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 16.74 excl. VAT
/ Each
£ 20.09 incl. VAT
- Delivery usually within ( 5 ) days