References
SMC:ARB350-00-P
Rubix:2599711
Manufacturer :ARB350-00-P

Technical specifications
| Type | interface regulator |
|---|---|
| Connecting diameter (inch) | 1/8 '' |
| Min. service pressure | 1 bar |
Product details : SMC ARB350-00-P AIR REGULATOR
5 port solenoid valve conforming to ISO Standard 5599-1
Interface conforming to size 1 (VS7-6) & size 2 (VS7-8)
High flow capacity (up to 3140.8 l/min)
Long service life: 40 million cycles (VS7-8)
Availability: metal seal; air operated; several function and piping variations; non plug-in compatible sub-plate type
Dust-proof (only for air operated type).
Interface conforming to size 1 (VS7-6) & size 2 (VS7-8)
High flow capacity (up to 3140.8 l/min)
Long service life: 40 million cycles (VS7-8)
Availability: metal seal; air operated; several function and piping variations; non plug-in compatible sub-plate type
Dust-proof (only for air operated type).
•Accessory: Interface Regulator for V(P/S/Q)7-8
Body Type: P (P regulation)
Body Type: P (P regulation)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x282x55 mm |
|---|---|
| Logistic Weight | 566 g |
| Type | interface regulator |
| Connecting diameter (inch) | 1/8 '' |
| Min. service pressure | 1 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 104.98 excl. VAT
/ Each
£ 125.98 incl. VAT
- Delivery usually within ( 4 ) days