References
Mecaline:891693
Rubix:253A0429
EAN:3660338443336


Technical specifications
| Material | aluminium body |
|---|---|
| Connection 1 | g3/8 |
| Filter fineness | 40 µm |
Documents
Product details : MECALINE 891693 FILTER REGULATOR S2 G3/8IN
Regulator available in 3 different aluminium body sizes with different flow rate ranges, pressure range from 0.15 to 0.9 MPa. Pre-installed circular pressure gauge which with clip and magnifier is used to save installation space, and installation brackets.
Technical specifications
Attributes
| Material | aluminium body |
|---|---|
| Connection 1 | g3/8 |
| Filter fineness | 40 µm |
| Body size | 2 mm |
| Max. service pressure | 9 bar |
Show UNSPSC/ECL@SS
£ 29.27 excl. VAT
/ Each
£ 35.12 incl. VAT
- Usually arrives within 14 working days