• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,354)
  • Mechanical Power Transmission(110,927)
  • Fluid Transmission & Flow Technology(101,375)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Lubricants(935)
  • Paints and Fittings(416)
  • Brushes(385)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,481)
See Maintenance & Repairs
  • Electrics and lighting(3,041)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Components
  5. Relays
  6. Print and plug-in relay
  7. OMRON G2R-2-SNI 230AC (S) RELAY PLUG-IN 5A 230VAC 8 PIN DPDT MECH & LE

OMRON G2R-2-SNI 230AC (S) RELAY PLUG-IN 5A 230VAC 8 PIN DPDT MECH & LE

Relay plug-in

See technical information

References

Omron:G2R-2-SNI 230AC(S)
Rubix:399A3881
Manufacturer :DELETED ITEM 6765548
brand logo
brand logo

Product details : OMRON G2R-2-SNI 230AC (S) RELAY PLUG-IN 5A 230VAC 8 PIN DPDT MECH & LE


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 16.44 excl. VAT
/ Each
£ 19.73 incl. VAT
  • Delivery usually within ( 2 ) days

Check our products from related categories

SCHNEIDER RXM2AB2P7 RELAY, 230V AC COIL, 12AOMRON ADEPT TECHNOLOGIES MY4GSRDC24 RELAY PLUG-IN 14-PIN 4PDT 6 AHONGFA HF10FH230A2ZDT 2 POLE 8 PIN PLUG IN RELAY 230VACHONGFA HF10FH024A3ZDT 3 POLE 11 PIN PLUG IN RELAY 24VACSCHNEIDER ELECTRIC RUMC31B7 POWER RELAYSSCHNEIDER RUMC21BD 10A 8 PIN RELAYOMRON G2R-1-SND 24DC (S) RELAY PLUG-IN 10A 24VDC 5PIN SPDT MECH & LEDOMRON MY2IN-GS-R DC24 RELAY PLUG-IN 8-PIN DPDT 10A MECHANICAL & LED INOMRON G2R-2-SN 24AC (S) RELAY PLUG-IN 24VAC 5A 8 PIN DPDT MECH & LED IOMRON MY4IN 110/120AC (S) RELAY PLUG-IN 5A 110/120VAC 14 PIN 4PDT LEDOMRON 24V DC RELAY MY4N-D2-24VDCHONGFA JQX10-A240-3 11PIN PLUG IN RELAY C/W TEST/FLAG/LED 24 (H)35.5 MSCHNEIDER ELECTRIC RUMC21JD POWER RELAYSOMRON G2R-2-SN 110AC (S) RELAY PLUG-IN 5A 110VAC 8 PIN DPDT MECH & LEDHONGFA 10-3Z-C3 11PIN BASE FOR JQX RELAY (H)61.8 MM X (W)38.1 MM X (D)
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap