References
SMC:KEB06
Rubix:203A8813
Manufacturer :KEB06

Technical specifications
| Material | nylon; soft nylon; polyurethane; fep; pfa |
|---|---|
| Connection 1 | 6 mm |
Documents
Product details : SMC KEB06 RESIDUAL PRESSURE EXAUST
Air in the cylinder can be easily released pushing a button for momentary stops without cutting air supply
•Connection Thread: Rc 1/4 and Rc 3/8
•Applicable Tubing O.D.: Ø 6 to Ø 12 mm
•Operating Pressure Range: 0 to 1 MPa.
Model: B (Push Button Guard and One-touch Fitting)
Port Size Applicable Tube: Ø6
•Applicable Tubing O.D.: Ø 6 to Ø 12 mm
•Operating Pressure Range: 0 to 1 MPa.
Model: B (Push Button Guard and One-touch Fitting)
Port Size Applicable Tube: Ø6
Technical specifications
Attributes
| Material | nylon; soft nylon; polyurethane; fep; pfa |
|---|---|
| Connection 1 | 6 mm |
| Profile | keb |
| Connection 2 | 12,8 mm |
| Max. temperature | 60 °C |
| Type | b |
| Tube diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 112.40 excl. VAT
/ 10 pieces
£ 134.88 incl. VAT
- Delivery usually within ( 4 ) days