FESTO 578375 PUSH-IN FITTING NPQH-DK-G18-Q6-P10
Push-In Fitting
See technical informationSee documentsReferences
Festo:NPQH-DK-G18-Q6-P10
Rubix:116A0714
Manufacturer :578375
EAN:4052568060787

Technical specifications
| Material | brass / fpm / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/8 |
Documents
Product details : FESTO 578375 PUSH-IN FITTING NPQH-DK-G18-Q6-P10
Push-in fitting NPQH-DK-G18-Q6-P10 Size=Standard, Nominal size=4 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 9,55 g |
|---|---|
| Material | brass / fpm / high alloy stainless steel |
| Connection 1 | g 1/8 |
| Profile | standard |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 21.70 excl. VAT
/ 10 pieces
£ 26.04 incl. VAT
- Delivery usually within ( 2 ) days