References
Festo:NPQM-D-G14-Q8-P10
Rubix:113A7131
Manufacturer :558665
EAN:4052568054618

Technical specifications
| Material | nickel-plated brass (housing);nbr (seal) |
|---|---|
| Connection 1 | g 1/4 |
Documents
Product details : FESTO 558665 PUSH-IN FITTING NPQM-D-G14-Q8-P10
Push-in fitting NPQM-D-G14-Q8-P10 Size=Standard, Nominal size=6 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar
Technical specifications
Attributes
| Logistic Weight | 13,97 g |
|---|---|
| Material | nickel-plated brass (housing);nbr (seal) |
| Connection 1 | g 1/4 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 22.10 excl. VAT
/ 10 pieces
£ 26.52 incl. VAT
- Delivery usually within ( 2 ) days