• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,023)
  • Mechanical Power Transmission(110,904)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,973)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,505)
  • Welding(1,013)
  • New Products
  • Pneumatics(90,859)
  • Hydraulics(5,981)
  • Sealing technology(33)
  • Measurement and control technology(1,967)
  • Hose & Pipes(1,299)
  • Filtration and Care(387)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,228)
  • Compressed air preparation(4,634)
  • Pneumatic accessories(15,003)
  • Compressors and compr. air system(261)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
SMC KT-FGDT MAINTENANCE KIT

SMC KT-FGDT MAINTENANCE KIT

Repair Kit

See technical informationSee documents
References
SMC:KT-FGDT
Rubix:393A5335
brand logo
brand logo
Technical specifications
Typerepair kit
Documents

Product details : SMC KT-FGDT MAINTENANCE KIT


Technical specifications


Attributes
Typerepair kit
Show UNSPSC/ECL@SS
£ 25.09 excl. VAT
/ Each
£ 30.11 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SMC CD85KN20-160-A NON ROTATING CYLINDERSMC CP96KDB40-100CW CYLINDER NON-ROTATING DOUBLE RODSMC CD85N10-100-B AIR CYLINDERNORGREN RT/57325/M/50 SPRUNG OUT INTEGRAL EYE CYLSMC CD85F16-125-B AIR CYLINDERFESTO 163389 STANDARDS-BASED CYLINDER DNC-50-160-PPVFESTO 5211896 ROUND CYLINDER DSNU-S-12-10-P-A-MQSMC CD55B50-20M-X1439 ISO 21287 CYLINDERMATARA MCQI2-11-32-80M ISO15552-VDMA 24562 32 BORE 80MM STROKE MAG PROFESTO 3660625 ISO CYLINDERFESTO 1384804 STANDARDS-BASED CYLINDER DSBC-100-25-PPVA-N3FESTO 575178 STANDARDS-BASED CYLINDER DSNU-25-270-PPV-AFESTO 19201 STANDARDS-BASED CYLINDER DSNU-16-50-P-AFESTO 1638846 STANDARDS-BASED CYLINDER DSBG-32-100-PPVA-N3SMC CD85N16-80-B AIR CYLINDER
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap