References
Draper:83660
Rubix:382A7832
Manufacturer :83660
EAN:5010559836604





Product details : DRAPER 83660 230V GLUE GUN 100W
Trigger feed for glue control, Integral moulded support stand, Supplied with six general purpose glue sticks and 1.5m (approx.) cable and approved plug
Technical specifications
Attributes
| Type | hot-melt glue gun |
|---|---|
| Model | pt65sf |
| Voltage | 230 V |
| Weight | 0.27 kg |
Show UNSPSC/ECL@SS
£ 12.81 excl. VAT
/ Each
£ 15.37 incl. VAT
- Delivery usually within ( 7 ) days
