U-POWER BC10033-46 REPTILE RS S3 SRC BLK BOOT SIZE 46/11


Reptile S3 RS SRC

References
u-power:BC10033-46
rubix:2586811
ean:8033546091265
brand logo
brand logo
Technical specifications
EU shoe size46
Collar heighthigh
Colourblack
See all Specifications

Product details : U-POWER BC10033-46 REPTILE RS S3 SRC BLK BOOT SIZE 46/11


Safety shoes high, classic and strong of the "Style & Job" line, with water repellent printed leather upper, steel toe cap, anti-puncture, anti-slip, ergonomic steel foil and PU / PU sole. WingTex air tunnel textile lining material.
Standard : EN20345 S3 RS SRC

Technical specifications


Attributes
EU shoe size46
Collar heighthigh
Colourblack
Main materialleather
Type of solessteel
Materialleather
Show UNSPSC/ECL@SS
£ 39.18 excl. VAT
/ Each
£ 47.02 incl. VAT
  • Delivery usually within ( 3 ) days